Abbotsford
Final sale
sceclr10012cut

IPEX 1-1/4 inch Cor-Line Electrical Non-Metallic Tubing

Price $2.5505 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:IPEX
Manufacturer #:012047

Description

Tubing flexible ENT 1-1/4in reel 1000ft long

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Conduit Type Flexible
Trade Size 1-1/4 in Length 1000 ft
Diameter 1 1/4 in Material Polyurethane, Helix of Rigid Plastic Filament
Color Gray Standards UL 1653, CSA C22.2 No. 227.1
Application Mechanical Protection for Cabling UPC 622454120471

Packages

1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok