Abbotsford
sceclr10014

IPEX 1-1/2 inch x 750 ft Reel Cor-Line Electrical Non-Metallic Tubing

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 750
Manufacturer:IPEX
Manufacturer #:012033
Documents Documents

Description

Noncorroding and nonconducting Cor-LineĀ® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Conduit Type Flexible
Trade Size 1-1/2 in Length 750 ft
Diameter 1 1/2 in Color Gray
Standards UL 1653, CSA C22.2 No. 227.1 Application Mechanical Protection for Cabling
UPC 622454120334

Packages

750 - UNIT - (750)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok