Abbotsford
scehdpesdr112grycl250

IPEX 2 inch x 250 ft FIBERTEL HDPE Innerduct, Gray

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 250
Manufacturer:IPEX
Manufacturer #:121622

Description

FiberTel® high-density polyethylene (HDPE) Innerduct is certified to CSA C22.2 No. 327 HDPE conduit and available in various colours and sizes. FiberTel combines the features of flexibility, durability, lightweight and ease of installation for a superior product. Mechanically and chemically resistant to a host of environmental conditions, FiberTel is resistant to decomposition, oxidation, and hostile elements that cause damage to other materials. Used for communication, data, cable television, power and general-purpose ducting, FiberTel is ideal for both short runs and cross-country distances.

Specifications

Brand Name Ipex Sub Brand FiberTel®
Item Name ENT Conduit Type Innerduct
Trade Size 2 in Length 250 ft
Diameter 47.91 mm ID x 60.33 mm OD Wall Thickness 5.48 mm
Material HDPE Color Gray
Schedule Rating SDR11 Standards CSA C22.2 No. 327, NSF Certified
Application For Communication, Data, Cable Television, Power and General Purpose Ducting UPC 622454895607

Packages

250 - UNIT - (250)