![fre404037](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229720.jpg?preset=medium)
FRE COMPOSITES 4 inch Kibblewhite Multifit Adaptor, Bronze
Description
Multifit adapter ID inside diameter SW standard wall for typical exposed applications, recommended for use in non-hazardous locations and applications which can be subject to physical damage.
Specifications
Brand Name | FRE Composites | Item Name | Adapter |
Type | Standard Wall, Multi Fit | Dimensions | 4.17 in ID x 4.62 in OD x 13 in L x 0.07 in T |
Material | Plastic | Connection | 4 in |
Application | For Below Ground Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |