FRE COMPOSITES 4 inch FRE Composites ID SW NPT Female Threaded Adapter
Description
Female threaded adapter ID inside diameter SW standard wall.
Specifications
Brand Name | FRE Composites | Item Name | Adapter |
Type | Standard Wall | Dimensions | 4.17 in ID x 8 in L x 0.07 in T |
Material | Plastic | Connection | 4 in FNPT |
Application | For Below Ground Applications |
Packages
1 - UNIT - 1 |