
IPEX 3/4 inch Kwikon Coupling
Description
SNAP ON; PVC; TRADE SIZE 3/4 INCH; STANDARD PACKAGE 75; APPROVAL UL 514-B, CSA C22.2; KWIKON[R] BRAND; APPLICABLE STANDARD NEMA TC-13
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Coupling | Connection Size | 3/4 in |
Connection Type | Push Fit | Material | PVC |
Color | Gray | Finish | Gray |
Type | Straight, Concrete Tight | Standards | UL 1653, CSA C22.2 No. 227.1 |
UPC | 622454890015 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 100 - UNIT - 100 | 12K - SKID - 12000 |