IPEX 089494 Extension Ring 1 in PVC Gray
Description
Extension ring, Slab box, KWIKON®, Adjusts height of SMB/SMBH series slab boxes by 1 inch.
Specifications
Brand Name | Ipex | Item Name | Extension Ring |
Type | Square | Material | PVC |
Size | 1 in | Finish | Gray |
For Use With | SMB/SMBH Series Slab Boxes | Standards | UL 514C, CSA C22.2 No. 18.2 |
Application | For Residential, Commercial, Institutional, Hospitals, Nursing homes, Stadiums and Arenas | UPC | 622454281950 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |