Abbotsford
scekc10

IPEX 1/2 inch Kwikon Coupling

Price $3.0965 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089000
Documents Documents

Description

Coupling, KWIKON®, PVC, 1/2 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Coupling Connection Size 1/2 in
Connection Type Push Fit Material PVC
Color Gray Finish Gray
Type Straight, Concrete Tight Standards UL 1653, CSA C22.2 No. 227.1
UPC 622454890008

Packages

1 - UNIT - 1 10 - UNIT - 10 150 - UNIT - 150 9000 - SKID - 9000