
RACK-A-TIERS 1/2-inch Rapid Fire Loomex Connectors (100 PIeces/Pack)
Description
Fast and Easy. No tools required. Features: 100/bag. Single cables. Two cables. Install from outside.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Rapid Fire Lumex Connector | Type | Non-Metallic |
Trade Size | 1/2 in | Conductor Size | 14/3-10/3 AWG |
Length | 2.0 in | Diameter | 0.5 in |
Material | Plastic | Color/Finish | Grey |
Packaging Quantity | 100/Bag | Application | For Non-Metallic/Flexible Cord |
UPC | 625912170506 |
Packages
100 - UNIT - (100) |