Abbotsford
fre106010nt

FRE COMPOSITES 10-6010NT Coupling 6 in IPS 6.669 in ID x 10-1/4 in L x 0.11 in T PVC Double Bell, Standard Wall

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:10-6010NT

Description

IPS standard wall double bell coupling.

Specifications

Brand Name FRE Composites Item Name Coupling
Connection Size 6 in IPS Material PVC
Type Double Bell, Standard Wall Dimensions 6.669 in ID x 10-1/4 in L x 0.11 in T
Application For Above Ground Applications

Packages

1 - UNIT - 1