Abbotsford
fre102010nt

FRE COMPOSITES 10-2010NT Coupling 2 in IPS 2.417 in ID x 10-1/4 in L x 0.07 in T PVC Double Bell, Standard Wall

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:10-2010NT

Description

Coupling.

Specifications

Brand Name FRE Composites Item Name Coupling
Connection Size 2 in IPS Material PVC
Type Double Bell, Standard Wall Dimensions 2.417 in ID x 10-1/4 in L x 0.07 in T
Application For Above Ground Applications

Packages

1 - UNIT - 1