FRE COMPOSITES 2 inch FRE Composites ID SW Double Bell Coupling
Description
Coupling black 2'' DB double bell ID inside diameter SW standard wall
Specifications
Brand Name | FRE Composites | Item Name | Rigid Conduit Coupling |
Connection Size | 2 in | Connection Type | Double Bell |
Color | Black | Type | Standard Wall |
Dimensions | 53 mm | Specifications | -40 to 110 °C |
Packages
1 - UNIT - 1 |