Abbotsford
scerec35

IPEX 2 inch Scepter Molded Repair Coupling

Price $19.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:277293

Description

The Scepter® molded repair couplings are specifically designed to facilitate the repair of existing conduit pipe. Their extended length and smooth internal diameter allow for easy installation and proper bonding of PVC cement over existing pipe to ensure a permanent and durable repair.

Specifications

Length 6.5 in Diameter 2 in
Material PVC UPC 622454919457

Packages

8 - UNIT - (8) 100 - UNIT - 100