Abbotsford
scerec35

IPEX ELECTRICAL INC 277293 2" PVC REPAIR CPLG SLEEVE SCEPTER

Price $19.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX ELECTRICAL INC
Manufacturer #:277293
Documents Documents

Description

Scepter PVC Couplings can be used with Sch 40 and Sch 80 rigid PVC conduit to create a solvent weld connection. Engineered to be concrete- and weather-tight, Scepter Couplings are nonconductive assuring a safe system. Resistant to sunlight and listed for exposed or outdoor usage, non-metallic PVC fittings are durable and will not rust or corrode.

Specifications

Length 6.5 in Diameter 2 in
Material PVC UPC 622454919457

Packages

8 - UNIT - (8) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok