FRE COMPOSITES 10-2030R24 Breathsaver® Elbow 2 in IPS Standard Wall, 90° PVC
Description
IPS standard wall elbow.
Specifications
Brand Name | FRE Composites | Sub Brand | Breathsaver® |
Item Name | Elbow | Connection Size | 2 in IPS |
Material | PVC | Type | Standard Wall, 90° |
Bend Radius | 24 in | Dimensions | 2.14 in OD |
Standards | CSA, NFPA, NEC Certified | Application | For Concealed Locations |
Packages
1 - UNIT - 1 |