FRE COMPOSITES 2 inch 36 inch Radius FRE Composites ID SW 90 degree Elbow
Description
Elbow 2'' ID inside diameter SW standard wall with 36'' radius and 90° angle of bow.
Specifications
Brand Name | FRE Composites | Sub Brand | Breathsaver® |
Item Name | Elbow | Connection Size | 2 in IPS |
Material | PVC | Type | Standard Wall, 90° |
Bend Radius | 36 in | Dimensions | 2.14 in OD |
Standards | CSA, NFPA, NEC Certified | Application | For Concealed Locations |
Packages
1 - UNIT - 1 |