IPEX 1/2 inch Kwikon Scepter 90 Degree Down Fitting
Description
Kwikon (KK90) Stub down fitting (Kwikon x Kwikon), 1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line®, Kwikon |
Item Name | Stub Down Connector | Type | 90° |
Trade Size | 1/2 in | Connection | Nail or Screw |
Diameter | 1/2 in | Material | PVC |
Color/Finish | Gray, Untreated | Series/Model | KK90 |
Standards | CSA C22.2 No. 227.1, UL 1653 | UPC | 622454334502 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 40 - UNIT - 40 |