Abbotsford
scekk9020

IPEX 1 inch Kwikon 90 Degree Stub Down Fitting, Gray

Price $8.9892 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089057
Documents Documents

Description

IPEX continues to expand its leading Kwikon ENT fittings product line with the addition of the Kwikon threaded 90º stub down fitting (Kwikon x Threaded) and the introduction of an industry first – the Kwikon 90º stub down (Kwikon x Kwikon).

Specifications

Brand Name Ipex Item Name Stub Down Fitting
Type 90° Trade Size 1 in
Connection Kwikon Diameter 1 in
Material PVC Color/Finish Untreated
Standards CSA C22.2 No. 227.1;UL 1653 UPC 622454334526

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25