![scemstb10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297735613.jpg?preset=medium)
IPEX 1/2 inch Kwikon ENT Multi-Link Form Stubby
Description
Kwikon ENT Multi-Linkā¢ Form stubby, 1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Cor-Line®, Kwikon |
Item Name | Multi Link Stubby | Connection Size | 1/2 in |
Connection Type | NAIL Or SCREW | Material | Polyethylene |
Type | MULTI-LINK STUBBY | Finish | Untreated |
Mounting | Nail, Screw | UPC | 622454315532 |
Packages
1 - UNIT - 1 | 75 - UNIT - 75 |