
IPEX 1 inch Kwikon ENT Multi-Link Form Stubby
Description
Kwikon ENT Multi-Link™ Form stubby, 1 inch.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Multi Link Stubby | Connection Size | 1 in |
Connection Type | Plug-in | Material | Polyethylene |
Type | MULTI-LINK STUBBY | Color | Black |
Finish | Untreated | Mounting | Nail/Screw |
Application | For Horizontal to Vertical ENT Transition Fitting | UPC | 622454315518 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |