Abbotsford
scemstb20

IPEX 1 inch Kwikon ENT Multi-Link Form Stubby

Price $12.7869 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089025

Description

Kwikon ENT Multi-Linkā„¢ Form stubby, 1 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Multi Link Stubby Connection Size 1 in
Connection Type Plug-in Material Polyethylene
Type MULTI-LINK STUBBY Color Black
Finish Untreated Mounting Nail/Screw
Application For Horizontal to Vertical ENT Transition Fitting UPC 622454315518

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok