
SUPERIOR FLEXIBLE CONDUITS 1/2 inch x 8 ft Pre-Wired Air Conditioner/Heat Pump Hook-Up Kit
Description
Pre-wired air conditioner/heat pump hook-up kits. Each kit contains (1) 1/2” length non-metallic PVC conduit, (2) # 10 conductor wire with 8” leads, (1) # 12 conductor wire with 8” leads, (2) 1/2” PVC straight connectors, (1) 1/2” PVC 90 degree connector
Specifications
Brand Name | Superior Flexible Conduits | Sub Brand | Ningo |
Item Name | Flexible Conduit | Type | Home Improvement & Commercial Supplies - Air Conditioners |
Trade Size | 1/2 in | Length | 8 ft |
Material | Steel with PVC Sheath | Color | Gray |
Finish | Smooth | For Use With | Air Conditioners |
Packaging Quantity | 1 | Application | Air Conditioners |
Packages
1 - UNIT - 1 |