
SUPERIOR FLEXIBLE CONDUITS 1 inch x 100 ft Non-Metallic Conduit, Grey
Description
Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish.Features & Benefits:- Extreme flexibility- Broad temperature range-remains flexible from -5° to 176°F- Liquid-tight- One piece constructionApplications include:- Fiber optics- Automatic & moving machinery- Robotics- Lasers- Office equipment- Marine/shipboard wiring
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Flexible Conduit |
Type | Non-Metallic | Trade Size | 1 in |
Length | 100 ft | Diameter | 1.31 in |
Wall Thickness | 0.249 in | Material | PVC |
Color | Gray | Finish | Smooth |
Temperature Rating | -5 to 176 °F | Bend Radius | 12.99 in |
For Use With | HVAC | Packaging Quantity | 100 ft |
Application | For Fiber Optics, Automatic and Moving Machinery, Robotics, Lasers, Marine/Shipboard Wiring |
Packages
100 - UNIT - (100) |