Abbotsford
rayhcte10000sp

NVENT Flexible Conduit for C75-100-A and HAK-C-100

Price $70.71 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:3679754004

Description

Helical flexible plastic tubing. Used with C75-100-A and HAK-C-100. High crush resistance. Highly flame retardant. Fluid resistant. Simple and fast to install. Reliable during long life: 10 year product warranty available, maintenance free.


High crush resistance

Highly flame retardant

Fluid resistant

Simple and fast to install

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name nVent Item Name Flexible Conduit
Diameter 0.975 in ID x 1.226 in OD Wall Thickness 0.023 in
Material Modified Ethylene Tetrafluoroethylene Temperature Rating -67 to 392 °F
For Use With C75-100-A and HAK-C-100 Connection Kits Standards REACH Compliant, RoHS Compliant, TSCA Approved
UPC 715629005038

Packages

1 - UNIT - 1