
ARLINGTON INDUSTRIES 1 inch Non-Metallic Anti-Short Bushing, Red
Description
Bushing anti-short, cable sizes: 3-1, 2-1, 2-1/10, 1-300MCM, 1 50MCM, 1-400MCM, 1-450MCM, 1-500MCM. Red color.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Connection Size | 1 in | Material | Plastic |
Color | Red | Type | Anti Short |
Dimensions | 1.46 in W x 7/8 in H | Packaging Quantity | 25/Pack, 5000/Case |
Standards | UL Listed, CSA Certified | Application | For 3-1 AWG, 2-1 AWG, 2-1/10 AWG, 1 AWG - 300 MCM, 1 AWG - 50 MCM, 1 AWG - 400 MCM, 1 AWG - 450 MCM, 1 AWG - 500 MCM Flex, AC and MC Cables |
UPC | 018997060525 |
Packages
25 - UNIT - (25) |