ARLINGTON INDUSTRIES AS6 1-1/4” Arlington Non-Metallic Anti-Short Bushings, Red
Description
Anti-Short Bushing.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Connection Size | 1-1/4 in | Material | Plastic |
Color | Red | Type | Anti Short |
Dimensions | 1.76 in W x 1.015 in H | Packaging Quantity | 10/Pack, 2500/Case |
Standards | UL Listed, CSA Certified | Application | For 4-1 AWG, 4-1/10 AWG, 4-2/0 AWG, 3-1/0 AWG, 3-2/0 AWG, 3-3/0 AWG, 2-2/0 AWG, 2-3/0 AWG, 2-4/0 AWG, 1 AWG - 600 MCM, 1 AWG - 650 MCM, 1 AWG - 700 MCM, 1 AWG - 750 MCM, 1 AWG - 800 MCM, 1 AWG- 900 MCM Flex, AC and MC Cables |
UPC | 018997060549 |
Packages
10 - UNIT - (10) | 2500 - UNIT - 2500 |