
ARLINGTON INDUSTRIES 1-1/2 inch Non-Metallic Anti-Short Bushing, Red
Description
Anti-Short Bushing.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Connection Size | 1-1/2 in | Material | Plastic |
Color | Red | Type | Anti Short |
Dimensions | 2.1 in W x 1.01 in H | Packaging Quantity | 10/Pack, 2000/Case |
Standards | UL Listed, CSA Certified | Application | For 4-3/0 AWG, 4-4/0 AWG, 3-4/0 AWG, 3 AWG - 250 MCM, 3 AWG - 300 MCM, 2 AWG - 250 MCM, 2 AWG- 300 MCM, 2 AWG - 350 MCM, 1 AWG - 1000 MCM Flex, AC and MC Cables |
UPC | 018997060563 |
Packages
10 - UNIT - (10) | 2000 - UNIT - 2000 |