
ARLINGTON INDUSTRIES 2 inch to 2-1/2 inch Non-Metallic Anti-Short Bushing, Red
Description
Anti-Short Bushings.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Connection Size | 2 - 2-1/2 in | Material | Plastic |
Color | Red | Type | Anti Short |
Dimensions | 2.6 in W x 1.24 in H | Packaging Quantity | 10/Pack, 1500/Case |
Standards | UL Listed, CSA Certified | Application | For 4 AWG - 250 MCM, 4 AWG - 300 MCM, 4 AWG - 350 MCM, 4 AWG - 400 MCM, 4 AWG - 450 MCM, 4 AWG - 500 MCM, 3 AWG - 350 MCM, 3 AWG - 400 MCM, 3 AWG - 450 MCM, 3 AWG - 500 MCM, 2 AWG - 400 MCM, 2 AWG - 450 MCM, 2 AWG - 500 MCM Flex, AC and MC Cables |
UPC | 018997060587 |
Packages
10 - UNIT - (10) | 1500 - UNIT - 1500 |