
ARLINGTON INDUSTRIES 1/2 inch Non-Metallic Anti-Short Bushing, Red
Description
Anti-short bushing. Made of plastic. 1/2 inch trade size. 10/4, 8/2, 8/3 and 1/1 cable sizes.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Connection Size | 1/2 in | Material | Plastic |
Color | Red | Type | Anti-Short |
Packaging Quantity | 50/Bag | Standards | UL Listed, CSA Certified |
Application | 10/4, 8/2, 8/3, 1/1 AWG Flex, AC and MC Cables | UPC | 018997105301 |
Packages
50 - UNIT - (50) |