
ARLINGTON INDUSTRIES 2 inch x 4 inch Non-Metallic Bushing for Metal Studs, Red
Description
Non-Metallic Bushings for Metal Studs. These bushings fit existing irregular shaped holes in metal studs, alleviating the need to punch holes in metal studs, weakening the structural member.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Connection Size | 2 x 4 in | Material | Plastic |
Color | Red | Type | Closed |
Dimensions | 2-1/2 in OD x 5.67 in L x 0-1/2 in T | Packaging Quantity | 500/Case |
Standards | UL File Number E161207, CSA File Number LR49636 | Application | For Metal Studs |
UPC | 018997401151 |
Packages
500 - UNIT - (500) |