
ABB 1-1/4 inch Iberville Rigid Conduit Plastic Bushing
Description
Iberville® Rigid conduit bushing. 1-1/4 inch trade size. For commercial grade fitting.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Bushing | Connection Size | 1-1/4 in |
Material | Plastic | Color | Light Gray |
Type | Plastic Bushing | Dimensions | 31.75 mm ID |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified |
Application | For Use with Rigid/IMC Conduits | UPC | 622538694126 |
Packages
50 - UNIT = (50) | 8000 - UNIT = 8000 |