Abbotsford
ges12pb

ABB 1/2 inch Iberville Rigid Conduit Plastic Bushing

Price $0.1770 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI2704

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Bushing Connection Size 1/2 in
Material Plastic Color Light Gray
Type Plastic Bushing Dimensions 12.7 mm ID
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538694058

Packages

200 - UNIT = (200)
Customers who bought this item also bought