
ABB 2-1/2 inch Iberville Rigid Conduit Plastic Bushing
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Bushing | Connection Size | 2-1/2 in |
Material | Plastic | Color | Light Gray |
Type | Plastic Bushing | Dimensions | 63.5 mm ID |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified |
Application | For Use with Rigid/IMC Conduits | UPC | 622538694256 |
Packages
25 - UNIT = (25) | 2700 - UNIT - 2700 |