Abbotsford
tab3214

ABB 1-1/2 inch T&B Knockout Bushing (Thermoplastic)

Price $3.8191 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3214

Description

TBĀ® one piece knockout bushing constructed of high impact strength self-extinguishing non-dripping (per UL 94) thermoplastic with standard molded finish. Used to bush knockout openings in metal boxes or enclosures. Quickly snaps into outlet box, switch box or other enclosure left vacant by wiring modifications or maintenance changes. Provides smooth, rounded insulation surface for easy wire pulling.

Specifications

Brand Name ABB Item Name Knockout Bushing
Connection Size 1.984 in Material Thermoplastic
Color Black Type Knockout Bushings & Plugs
Standards UL File Number E3803, CSA Certified Application To Bush Knockout Openings in Metal Boxes or Enclosures
UPC 786210032146

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok