
ABB 2 inch T&B Knockout Bushing (Thermoplastic)
Description
TBĀ® one piece knockout bushing constructed of high impact strength self-extinguishing non-dripping (per UL 94) thermoplastic with standard molded finish. Used to bush knockout openings in metal boxes or enclosures. Quickly snaps into outlet box, switch box or other enclosure left vacant by wiring modifications or maintenance changes. Provides smooth, rounded insulation surface for easy wire pulling.
Specifications
Brand Name | ABB | Item Name | Knockout Bushing |
Connection Size | 2.469 in | Material | Thermoplastic |
Color | Black | Type | Knockout Bushings & Plugs |
Standards | UL File Number E3803, CSA Certified | Application | To Bush Knockout Openings in Metal Boxes or Enclosures |
UPC | 786210032153 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 | 6750 - UNIT - 6750 |