
ABB 2 inch INSULINER Sleeve
Description
INSULINER® sleeve made of high dielectric nylon to bush knockout openings in metal boxes or enclosures.
Specifications
Brand Name | ABB | Sub Brand | Insuliner® |
Item Name | Sleeve | Type | Insulating |
Nominal Size | 2 in | Material | Nylon |
For Use With | Flexible Metallic Conduit | Standards | UL File Number E23018, CSA Certified |
Application | Snaps Into a Regular Bushing to Make a UL Listed Insulated Bushing | UPC | 786210004273 |
Packages
1 - UNIT - 1 | 15 - UNIT = 15 | 30 - UNIT = 30 | 9000 - UNIT = 9000 |