
ABB 3 inch INSULINER Sleeve
Description
INSULINER® sleeve snapped into a regular bushing makes a CSA Listed insulated bushing. For standard rigid conduit, EMT (thinwall conduit) or any standard bushed outlet. Especially suitable for use with flexible metallic conduit.
Specifications
Brand Name | ABB | Sub Brand | Insuliner® |
Item Name | Sleeve | Type | Insulating |
Nominal Size | 3 in | Material | Nylon |
For Use With | Flexible Metallic Conduit | Standards | UL File Number E23018, CSA Certified |
Application | Snaps Into a Regular Bushing to Make a UL Listed Insulated Bushing | UPC | 786210004297 |
Packages
1 - UNIT - 1 |