Abbotsford
tab429

ABB ELECTRIFICATION CANADA INC 429 Insuliner® Sleeve 3 in Insulating Nylon

Price $40.06 / C
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty C
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:429

Description

INSULINER® sleeve snapped into a regular bushing makes a CSA Listed insulated bushing. For standard rigid conduit, EMT (thinwall conduit) or any standard bushed outlet. Especially suitable for use with flexible metallic conduit.

Specifications

Brand Name ABB Sub Brand Insuliner®
Item Name Sleeve Type Insulating
Nominal Size 3 in Material Nylon
For Use With Flexible Metallic Conduit Standards UL File Number E23018, CSA Certified
Application Snaps Into a Regular Bushing to Make a UL Listed Insulated Bushing UPC 786210004297

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok