Abbotsford
arlas5

ARLINGTON INDUSTRIES 1 inch Non-Metallic Anti-Short Bushing, Red

Price $1.9430 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:AS5
Documents Documents

Description

Bushing anti-short, cable sizes: 3-1, 2-1, 2-1/10, 1-300MCM, 1 50MCM, 1-400MCM, 1-450MCM, 1-500MCM. Red color.

Specifications

Brand Name Arlington Item Name Bushing
Connection Size 1 in Material Plastic
Color Red Type Anti Short
Dimensions 1.46 in W x 7/8 in H Packaging Quantity 25/Pack, 5000/Case
Standards UL Listed, CSA Certified Application For 3-1 AWG, 2-1 AWG, 2-1/10 AWG, 1 AWG - 300 MCM, 1 AWG - 50 MCM, 1 AWG - 400 MCM, 1 AWG - 450 MCM, 1 AWG - 500 MCM Flex, AC and MC Cables
UPC 018997060525

Packages

25 - UNIT - (25)