ARLINGTON INDUSTRIES 1/2 inch Arlington Non-Metallic Bushing for Metal Studs, Yellow
Description
Non-Metallic Bushings for Metal Studs.
Specifications
Brand Name | Arlington | Item Name | Bushing |
Connection Size | 1/2 in | Material | Plastic |
Color | Yellow | Type | Non-Metallic, Open |
Dimensions | 0.94 in W x 0.47 in D | Standards | CSA Certified, UL Listed |
Application | Metal Stud | UPC | 018997180018 |
Packages
1000 - UNIT - (1000) |