![ges34pb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958806.jpg?preset=medium)
ABB 3/4 inch Iberville Rigid Conduit Plastic Bushing
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Bushing | Connection Size | 3/4 in |
Material | Plastic | Color | Light Gray |
Type | Shock Resistant | Dimensions | 19.05 mm ID |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified |
Application | For Use with Rigid/IMC Conduits | UPC | 622538694072 |
Packages
100 - UNIT = 100 | 200 - UNIT = (200) |