![idi91800j](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287532639.jpg?preset=medium)
IDEAL INDUSTRIES 91-800J 3/4-inch Can-Snap Non-Metallic Snap-In Connector, Red
Description
The IDEAL Can-Snap connector provides exceptional performance, and incredible value!Can-Snap can be installed quickly and easily, without the use of tools, securing cable in place and providing superior protection from damage that can be caused by rough knock-out edges.Sold in multiples of 50.
Specifications
Brand Name | Ideal | Sub Brand | Can-Snap™ |
Item Name | Snap-In Connector | Type | Non-Metallic |
Trade Size | 3/4 in | Color/Finish | Red |
For Use With | 8/3, 6/3 AWG Cables | Packaging Quantity | 50/Jar |
Standards | CSA Certified | UPC | 624141034825 |
Packages
9 - UNIT - (9) |