![tab256](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969004.jpg?preset=medium)
ABB 1 inch T&B Squeeze Connector
Description
TITE-BITEĀ® Squeeze fittings will fit every size of armoured cable, leaded cable and flexible conduit.
Specifications
Brand Name | ABB | Item Name | Squeeze Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 1.25 - 1.375 in | Connection | Straight |
Material | Malleable Iron | Color/Finish | Zinc Plated, Untreated |
Thread Size | 1 in | Thread Type | NPT |
For Use With | Armored Cable and Flexible Metal Conduit Fittings | Includes | Lock Nut |
Standards | UL E23018, CSA 2884 | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210002569 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 4125 - UNIT = 4125 |