![tab275](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969169.jpg?preset=medium)
ABB 1 1/2 inch T&B 90 degree Squeeze Connector
Description
TITE-BITE® 90° angle squeeze fittings. Cap lifts off by simply loosening screws part way. Only two screws to tighten.
Specifications
Brand Name | ABB | Item Name | Elbow Cord Connector |
Type | 90° | Trade Size | 1-1/2 in |
Conductor Size | 1-5/8 - 1-7/8 in | Connection | NPT |
Material | Malleable Iron | Color/Finish | Untreated |
Includes | Locknut | Standards | UL E23018, CSA 2884 Certified |
Application | For Armored Cable and Flexible Metal Conduit | UPC | 786210002750 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |