![tab276](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969169.jpg?preset=medium)
ABB 2 inch T&B 90 degree Squeeze Connector
Description
TITE-BITE® 90° angle squeeze fittings. Cap lifts off by simply loosening screws part way. Only two screws to tighten.
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Squeeze Connector | Type | 90° |
Trade Size | 2 in | Conductor Size | 2.125 - 2.5 in |
Connection | 90 Degree | Material | Malleable Iron |
Color/Finish | Zinc Plated | Thread Type | NPT |
For Use With | For Use with Armored Cable and Flexible Metal Conduit | Standards | UL E23018, CSA 2884 |
Application | For Use with Armored Cable and Flexible Metal Conduit | UPC | 786210002767 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 350 - UNIT = 350 |