![tab279](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969169.jpg?preset=medium)
ABB 3/4 inch 90 Degree Angle Squeeze Connector, Malleable Iron
Description
Squeeze Connector, 90 Degree Bend, Trade Size 3/4 Inch, Knockout Size 3/4 Inch, Cable Range 0.875 to 1.000 Inch, Malleable Iron
Specifications
Brand Name | ABB | Sub Brand | Tite-Bite® |
Item Name | Squeeze Connector | Type | 90° |
Trade Size | 3/4 in | Conductor Size | 0.875 - 1 in |
Connection | 90 Degree | Material | Malleable Iron |
Color/Finish | Zinc Plated | Thread Type | NPT |
For Use With | For Use with Armored Cable and Flexible Metal Conduit | Standards | UL E23018, CSA 2884 |
Application | For Use with Armored Cable and Flexible Metal Conduit | UPC | 786210002798 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 |