![tab3304](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969339.jpg?preset=medium)
ABB 1 inch T&B Two Screw Connector
Description
Two-screw fitting, nonmetallic sheathed cable, made of steel. Rounded cable clamp grip provides superior mechanical holding power without damaging conductor insulation or outer jacket. Clamp designed to cover body opening for a neat and safe installation.
Specifications
Brand Name | ABB | Sub Brand | UL E17583, CSA |
Item Name | Connector | Type | Straight |
Trade Size | 1 in | Connection | NPT |
Material | Steel | Color/Finish | Metallic/Electro Zinc Plated |
Includes | Locknut | Standards | UL File Number E23013, CSA File Number 2884 |
Application | To Connect Non-Metallic Sheathed Cable and Flexible Cord to a Box or an Enclosure | UPC | 786210033044 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 9600 - UNIT = 9600 |