![ibv4004bar](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395855.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC CI4004-BAR Iberville® Connector Straight
Description
IBERVILLE® Nonmetallic sheathed cable connector.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 5.334 mm |
Connection | NPT | Material | Plastic |
Cable Type | Non-Metallic Sheathed | Color/Finish | Untreated |
Packaging Quantity | 10000/Pack | Standards | UL E17583 Listed |
Application | For 14/2 - 10/2, 14/3 - 10/3, 14/2 - 12/2 Cables | UPC | 622538077202 |
Packages
10K - UNIT - (10000) |