Abbotsford
ibv4004sp

ABB 1/2 inch Iberville Non-Metallic Connector (Bucket 300)

Price $180.4076 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4004-SP

Description

IBERVILLE® Non metallic connector for sheathed cable.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Connector Type Open
Trade Size 1/2 in Material Plastic
Color/Finish Gray Includes Locknut
Standards UL File Number E17583 Application For 14/2-10/2, 14/3-10/3, 14/2-12/2 2 Non-Metallic Sheathed Cables
UPC 622538056177

Packages

2 - UNIT = (2) 40 - UNIT = 40 1920 - UNIT = 1920
This website uses cookies to ensure you get the best experience on our website. Read more
Ok