![npiw100lxkp4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395855.jpg?preset=medium)
ABB 1/2 inch Nonmetallic Cable Connector, 200/Pack
Description
LOOMEX CABLE PLASTIC CONNECTOR 1/2
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Connector | Type | Nonmetallic Sheathed Cable |
Trade Size | 1/2 in | Conductor Size | 14/2-10/2 AWG |
Material | Plastic | Cable Type | NM Sheathed |
Color/Finish | Gray | For Use With | 14/2-10/2, 14/3-10/3 AWG and 14/2-12/2 AWG |
Packaging Quantity | 4000/Pack | Standards | UL File Number E17583 |
Application | For 14/2-10/2; 14/3-10/3 - 2 cables: 14/2-12/2 | UPC | 067396008874 |
Packages
200 - UNIT = 200 | 4000 - UNIT = (4000) |